Beli paku tembak listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Air Brad Nailer
    Mulai

    Rp459.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
  2. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  3. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  4. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  5. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  6. INGCO 2 In 1 Combo Air Brad Nailer
    Mulai

    Rp989.900

    INGCO 2 In 1 Combo Air Brad Nailer
    Deskripsi:
    INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Angin
    atribut:
    • Load Capacity (pcs): 100
    • Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
    • Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
    • Staple Crown (mm): 5.7
    • Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
    • Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
  7. Wipro Air Nailer
    Mulai

    Rp699.900

  8. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  9. INGCO Air Stapler
    Mulai

    Rp349.900

    INGCO Air Stapler
    Deskripsi:
    INGCO Air Stapler (6-13mm) // Staples Steples Tembak AnginWithout safety trigerOnly with nitto type connector
    atribut:
    • Load Capacity (pcs): 100
    • Staple Size (mm): 6-13
    • Staple Crown (mm): 11.2
    • Operating Pressure (MPa) : 0.4-0.7
  10. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  11. INGCO 3in1 Roller Brush
    Mulai

    Rp109.900

    INGCO 3in1 Roller Brush
    atribut:
    • Size (inch): 9
    • Material: Acrylic
    • Cylinder Brush Size (mm): 230
    • Fibre Height (mm): 12
    • Paint Tray Size (mm): 435x300x7.5
    • Set Contents: Suitable for inner wall 6mm central shank With 1pcs 10\" paint tray With 1pcs acrylic cylinder brush
  12. INGCO Auto Air Compressor Pump (Pompa Udara Kompresor)
    Mulai

    Rp509.900

    INGCO Auto Air Compressor Pump (Pompa Udara Kompresor)
    atribut:
    • Voltage (V): 20
    • Set Contents: With 1pcs ball adaptor With 1pcs tire vale adaptor NO battery and charger included
    • Maximum Pressure (bar): 10
  13. TEKIRO Air Stapler Gun (Mesin Staples Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Stapler Gun (Mesin Staples Tembak)
    Deskripsi:
    Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mm
    atribut:
    • Size (mm): 11.2x10-30
    • Material: Aluminium
    • Dimension 2 (mm): 191
    • Dimension 1 (mm): 234
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 172
  14. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  15. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  16. KOKUYO Study Planner + Notebook + 2 Week Rule + A5
    Mulai

    Rp50.900

    KOKUYO Study Planner + Notebook + 2 Week Rule + A5
    Deskripsi:
    You can do this! Plan for 2 weeks before the test! A5 size notebook that allows you to schedule study for each subject from 2 weeks before the test. You can visualize the two-week study schedule.
    atribut:
    • Dimensions, Width W x Depth D x Height H (mm): 148x3x210
    • Mass (g): 78
    • Size: A5
Daftar Harga paku tembak listrik Terbaru October 2026
INGCO Air Brad NailerRp459.900
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
SENCO Nail GunRp3.599.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
BOSTITCH Air-Powered Nail GunRp5.199.900
INGCO 2 In 1 Combo Air Brad NailerRp989.900
Wipro Air NailerRp699.900
Makita Pneumatic NailerRp1.099.900
INGCO Air StaplerRp349.900
MILWAUKEE Nail Gun (Paku Tembak)Rp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)